https://www.bdiexpress.com/medias/PRILUBXXXXXX-18229873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTR8aW1hZ2UvanBlZ3xhR0UyTDJoak15OHhNRFl3T1RRM05USTRPVEV4T0M5UVVrbE1WVUpZV0ZoWVdGaGZNVGd5TWprNE56TmZNekF3ZURNd01DNXFjR2N8ZTNhYzIxODUzZmQzOTIwNDEzMzI4ZmVmN2Y4Y2IyNmU0Y2E3OTkxMGU3MTQ0MzA4ZTRkNjQyOGU3NjI0YmQzYw
https://www.bdiexpress.com/medias/PRILUBXXXXXX-18229873-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTR8aW1hZ2UvanBlZ3xhR0UyTDJoak15OHhNRFl3T1RRM05USTRPVEV4T0M5UVVrbE1WVUpZV0ZoWVdGaGZNVGd5TWprNE56TmZNekF3ZURNd01DNXFjR2N8ZTNhYzIxODUzZmQzOTIwNDEzMzI4ZmVmN2Y4Y2IyNmU0Y2E3OTkxMGU3MTQ0MzA4ZTRkNjQyOGU3NjI0YmQzYw
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CUT-N-COOL 55GAL DRUM ; L0510-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
CUT-N-COOL 55GAL DRUM ; L0510-062 FLUID
Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing; Brown; 55 Gal
Part #
L0510-062
BDI #
18229873
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/CUT-N-COOL-55GAL-DRUM-;-L0510-062/p/18229873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
216.364
EAN
0089215451005
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working | Water Mix
Container Type
Drum
Texture
Liquid
Application
Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing
Manufacturer's Description
Cut-N-Cool
Color
Brown
Container Size value And um
55 Gal
Degree of Flashpoint value And um
160 Deg C
Odor
Fatty Sulfur
Other Features
Heavy Duty | Water Soluble | Extends Tool Life | Containing Sulfur and Chlorine | Better Cooling Than Oil
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0514-062
Weight / LBS
477
Long Description
Metal Working Compound; Metal Working | Water Mix; Drum; Liquid; Cutting | Grinding | Turning | Milling | Tapping | Reaming | Broaching | Hobbing | Sawing; Brown; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


