22385155
专用润滑剂
LOCTITE
LOCTITE
L-FG F-42 450LB/204KG IDH 1225066
LOCTITE LOCTITE
描述
LOCTITE L-FG F-42 450LB/204KG IDH 1225066
Specialty Forging Lubricant; Flood or Spray in Warm and Hot Forming; Drum; Precision Forging | Mechanical and Hydraulic Press Work | Hot Powder Metal Forging
制造商部件号
L-FG F-42 450LB/204KG IDH 1225066
BDI部件号
22385155
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%A6%E6%BB%91%E5%89%82/%E4%B8%93%E7%94%A8%E6%B6%A6%E6%BB%91%E5%89%82/L-FG-F-42-450LB-204KG-IDH-1225066/p/22385155
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.01
Product Group - BDI
C00104
产品名称及类别
Specialty Forging Lubricant
典型用途
Flood or Spray in Warm and Hot Forming
容器类型
Drum
形态
Liquid
应用
Precision Forging | Mechanical and Hydraulic Press Work | Hot Powder Metal Forging
品名
L-FG F-42 | BONDERITE
制造商描述
L-FG F-42 Acheson Bonderite Forging Lubricant
颜色
Black
容器规格(数值及单位)
204 Kg
闪点(数值及单位)
No Flashpoint
气味
Slight
符合证书
OSHA 29 CFR 1910.1200 | GHS
其它特点
Water Based | Graphite Die Lubricant
净重
450 Lb
类别 - BDI
Chemicals Lubricants Specialty Purpose
名称
Lubricant
关键字串
Forging
详细描述
Specialty Forging Lubricant; Flood or Spray in Warm and Hot Forming; Drum; Precision Forging | Mechanical and Hydraulic Press Work | Hot Powder Metal Forging