BONDERITE
BONDERITE
L-GP 4141 14KG IDH 879525
BONDERITE BONDERITE
Description
L-GP 4141 CORROSION INHIBITOR IDH 879525 ; 14KG PAIL
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Pail; Corrosion Protection on Ferrous and Non-Ferrous Alloy
Part #
879525
BDI #
18203795
Details
544.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/L-GP-4141-14KG-IDH-879525/p/18203795
Your Price
$ 544.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12164303
Weight / Kilogram
15.982
Product Group - BDI
C00104
Product Name And Type
Specialty Corrosion Inhibitor Lubricant
Typical Use
Rust Prevention
Container Type
Pail
Texture
Liquid
Application
Corrosion Protection on Ferrous and Non-Ferrous Alloy
Tradename
L-GP 4141 | BONDERITE
Manufacturer's Description
L-GP 4141 Bonderite Solvent Based Corrosion Inhibitor Lubricant
Color
Brown
Container Size value And um
14 Kg
Degree of Flashpoint value And um
62 Deg C
Odor
Characteristic
Other Features
High Flash | Low Residue Rust Preventative
Net Weight
14 Kg
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Corrosion Inhibitor
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Corrosion Inhibitor Lubricant; Rust Prevention; Pail; Corrosion Protection on Ferrous and Non-Ferrous Alloy
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

