Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIC PAT GEL WTRMX 1LB GRT400 IDH 233128 https://www.bdiexpress.com/medias/INDLOCLUBXXX-SP-PGEL-JAR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1NzJ8aW1hZ2UvanBlZ3xhR05qTDJoa1lTOHhNRFUxTnpJM05USXdPVGMxT0M5SlRrUk1UME5NVlVKWVdGaGZVMUJmVUVkRlRGOUtRVkpmTXpBd2VETXdNQzVxY0djfDQ2OWMyMGQ1NzRiMjQwMmNmYzFhNDU2YWE3NTFmYWI5OWE5MDNhYjZmOTdlMmE2OTdiN2YyMDk3OWE0M2MyOWU
1055924 Specialty Purpose Lubricants 

LOCTITE LOCTITE

SIC PAT GEL WTRMX 1LB GRT400 IDH 233128

Description

SIC PAT GEL WTRMX 1LB GRT400 IDH 233128 ; 39528 METAL WORK COMPND SILICON 6EA/CS

Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb

Part #

233128

BDI #
1055924

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

122.61845278000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 122.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.516
EAN
0079340395282
Product Group - BDI
C00104
Product Name And Type
Specialty Grinding Compound
Typical Use
Metal Working
Container Type
Water Mix
Texture
Jar
Application
Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining
Tradename
CLOVER | PAT GEL
Manufacturer's Description
Clover Silicon Carbide Pat Gel Water Mix
Color
Gray
Container Size value And um
1 Lb
Degree of Flashpoint value And um
Above 93 Deg C COC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Biodegradable | Grade NC | Grit 150 | Non Curing | Grinding Compound
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Compound
Keyword String
Metal Working
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39528
Weight / LBS
1.334
Long Description
Metal Working Compound; Metal Working; Water Mix; Jar; Paste | Lapping | Honing | Grinding Valve Seat | Gear Teeth | Dowel Hole in Die | Bushing | Flat Surface on Seal | Casting | Machining; Gray; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh