https://www.bdiexpress.com/medias/INDTIMLBCTRX-SP-PM-242-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NTZ8aW1hZ2UvanBlZ3xhREV4TDJneU5TOHhNREl6TVRjME5ETXpNVGd3Tmk5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUUxZk1qUXlYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8MTYxNThjZGQ1NTIyYTQ3YmI2NzdiMDljYWM0MGE3ODQ1MmFhNjI1Yzk5Mzg4MGVmYjIyNGY2MTVhNzYyYzQ4OA
1370514
Single Point Lubricators
TIMKEN
TIMKEN
PM242232-2
TIMKEN TIMKEN
Description
PM242232 2 ; M-POWER COMPLETE UNIT - 120CC
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR232 Synthetic Industrial LC; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Part #
PM242232-2
BDI #
1370514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PM242232-2/p/1370514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.846
EAN
0053893982113
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" BSPT
Capacity
120 CC
Lubricant Name
GR232 Synthetic Industrial LC
Lubricant Type
Grease
NLGI Grade
1.5
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
87 PSI
Operating Temperature Range
14 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Push Button Control and Display
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
1.932
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 120 CC Capacity; GR232 Synthetic Industrial LC; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Overall Diameter
3 Inch | 76.2 Millimeter
Overall Height
8.97 Inch | 227.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh