https://www.bdiexpress.com/medias/INDTIMLBCTRX-SP-PM-281-LUB-PLAST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Njh8aW1hZ2UvanBlZ3xhR0kxTDJnelpDOHhNREl6TVRjME5URXhPREl6T0M5SlRrUlVTVTFNUWtOVVVsaGZVMUJmVUUxZk1qZ3hYMHhWUWw5UVRFRlRWRjh6TURCNE16QXdMbXB3Wnd8ZTQ3ZmQ4Nzk0YjNmNGVmYzE3NTAyN2ExZDVmMDliZmM5MmU1ZmIzMmY2M2NkOWU1NWVlOGI3MzA0ZThlNjQ0ZA
1370850
Single Point Lubricators
TIMKEN
TIMKEN
PM281417-2
TIMKEN TIMKEN
Description
PM281417-2 SINGLE POINT LUBRICATOR ; NON RETURNABLE 10EA/PAK
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 250 CC Capacity; GR417 Mobil Ronex MP 2; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Part #
PM281417
BDI #
1370850
Details
122.41383741000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/PM281417-2/p/1370850
Your Price
$ 122.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.76
EAN
0053893971452
Product Group - BDI
C00104
Product Name
Single Point Lubricator
Drive Type
Motor Driven
Drive Mechanism
Electromechanical
Thread Size
1/4" BSPT
Capacity
250 CC
Lubricant Name
GR417 Mobil Ronex MP 2
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Plastic
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
87 PSI
Operating Temperature Range
14 To 140 Deg F
Application
Blower | Conveyor | Electric Motor | Fan | Pump
Other Features
Push Button Control and Display
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.timken.com
Weight / LBS
1.932
Long Description
Single Point Lubricator; Motor Driven Type; Electromechanical Drive Mechanism; 1/4" BSPT; 250 CC Capacity; GR417 Mobil Ronex MP 2; Grease; Plastic; 1 To 12 Months; 87 PSI; 14 To 140 Deg F; Refillable Cartridge
Overall Diameter
3 Inch | 76.2 Millimeter
Overall Height
8.97 Inch | 227.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh