https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507774-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMzl8aW1hZ2UvanBlZ3xhR1EwTDJneVpTOHhNREV3TnpnME56VTNNelV6TkM5SlRrUk5Va3RZV0ZoWVdGaGZNVGcxTURjM056UmZNekF3ZURNd01DNXFjR2N8NjhkYmJhOTczODE2ZTkwMjgwODZlYjU3NGExYzhkMzc4ODM3YjM3NTZlMzA3NDc3YjU5OGEzM2MzMjVkMTFjMg
18507774
Marking
MARKAL
MARKAL
96973
MARKAL MARKAL
Description
096973 PINK PRO-LINE PAINT MARKER ; 48/CASE
Marker; Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Pink Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC
Part #
096973
BDI #
18507774
Details
5.76153805
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96973/p/18507774
Your Price
$ 5.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
EAN
0048615969732
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96973
Product Detail
Marker
Product Specification
Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Pink Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC
Long Description
Marker; Aluminum | Pipe and Tube | Plastic | Rubber and Tire | Steel and Iron Applicable Material; Aerospace/Automotive/Aviation/Construction/Industrial/Metal Fabrication/Oil and Gas/SteelMILl/Warehouse Application; 2-Methoxy-1-Methylethyl Acetate; 2-Methoxypropyl Acetate; Aluminum Hydroxide; Aluminum Oxide; Carbon Black; Ethyl Acetate; Titanium Dioxide Chemical Compound; Pink Color; 8 Deg C Nominal Flash Point; 1 Number of Tip; Box Packing Type; Liquid Physical Form; Fading; Wear; Weather Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; High Performance Paint Marker Type; 67 Percentage VOC