Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K52132900-20 https://www.bdiexpress.com/medias/INDKRYXXXXXX-18145405-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTd8aW1hZ2UvanBlZ3xhR05pTDJnd1ppOHhNREExT0RFek1EYzROREk0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRVME1EVmZNekF3ZURNd01DNXFjR2N8MTE1NmM3NjRkZTA4NWE0MGE2NmNmYThiMmIyMzU2MWI1MWQzMzgxZDViNWU4MjM4ZmNiM2ZmZWY5ODMwZDZkYg
18145405 Marking 

KRYLON KRYLON

K52132900-20

Description

K52132900-20 MARKING PAINT ; LINE-UP YELLOW 5GAL PAIL

Marking Paint; Field; Yellow; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size

Part #

K52132900-20

BDI #
18145405

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

351.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 351.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.KRYLON.COM
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
18.9
EAN
0724504012917
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Field
Color
Yellow
Container Type
Pail
Application
Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field
Tradename
LINE-UP
Manufacturer's Description
Krylon Industrial Line-Up 4:1 Concentrated Athletic Field Marking Paint Bulk
Container Size value And um
5 Gal
Drying Time
To Touch 30 Min
Other Features
4:1 Concentrate | Great Coverage and Dry Hide
Net Weight
640 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.sherwin-williams.com
Manufacturer Item Number
K52132900-20
Weight / LBS
52.8
Long Description
Marking Paint; Field; Yellow; Pail; Athletic Field | Baseball | Soccer | Football | Field Hockey | Lacrosse Field and Any Other Natural Field; 5 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh