Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14D https://www.bdiexpress.com/medias/INDPTXSLNTXX-20090143-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1OXxpbWFnZS9qcGVnfGFHSTRMMmd4TUM4eE1EYzNNREkxTkRRMk16QXdOaTlKVGtSUVZGaFRURTVVV0ZoZk1qQXdPVEF4TkROZk16QXdlRE13TUM1cWNHY3w1ZTEyM2Q5MGIxZDAyMGQ0MWQzNTNmZTBhMDM5NTFiNDc0ZmQ1ZWJkZDkyOWQzZDRlZWEzMDEyODNmMzFmNThh
20090143 Anaerobics 

PERMATEX PERMATEX

14D

Description

80633 THREAD SEALANT ; PASTE 16OZ CAN WHITE

Thread Sealant; Hydraulic | Pneumatic Systems; Can; 16 Oz; Paste; Air Conditioning Fitting | Temperature Sending Fitting | Hydraulic Fitting

Part #

80633

BDI #
20090143

Details

63.49 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 63.49 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201612
Weight / Kilogram
0.045
EAN
0686226806338
Product Group - BDI
C00104
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Can
Texture
Paste
Application
Air Conditioning Fitting | Temperature Sending Fitting | Hydraulic Fitting
Manufacturer's Description
Permatex Thread Sealant with PTFE
Color
White
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
74 Deg F TCC
Odor
Alcoholic
VOC Content - Percentage
36.5 Percentage | 395 g/l
Other Features
General Purpose | Non Drip Formula | Economical | Viscosity 55000 cP | Temperature Range -54 To 149 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Sealants Anaerobic
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
80633
Weight / LBS
1.286
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Can; 16 Oz; Paste; Air Conditioning Fitting | Temperature Sending Fitting | Hydraulic Fitting

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh