Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

510 300ML IDH 234240 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056032-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OXxpbWFnZS9qcGVnfGFHRXpMMmhtTVM4eE1EVTJNVEF4TkRBM01UTXlOaTlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOakF6TWw4ek1EQjRNekF3TG1wd1p3fGUyMzNiNWYxZDA3NTM5ZGFiOTIyOGU0MDBmODc0ZTFmZDIzZTU1NDBkN2RlMTk2MTg1YjM3ZjcyNzUwYzMxZGU
1056032 Gasketing 

LOCTITE LOCTITE

510 300ML IDH 234240

Description

510 300ML IDH 234240 GASKET SEALANT ; 51074 ELIM 300ML 10EA/CS

Gasketing; Anaerobic; High Temperature | Rigid; 300 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink

Part #

234240

BDI #
1056032

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2341.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,341.19 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.39
EAN
0079340510746
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
High Temperature | Rigid
Container Type
Cartridge
Texture
Gel
Application
Rigid Assembly | Hand Dispensing | Screen Printing
Tradename
510 | GASKET ELIMINATOR
Manufacturer's Description
Loctite 510 Gasket Eliminator Flange Sealant
Color
Pink
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
Below 4 Percentage
Conformance to Certificate
NSF P1
Other Features
Medium Strength | High Viscosity | Food Grade | Temperature Range -54 To 204 Deg C | Viscosity 188000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51074
Weight / LBS
0.864
Long Description
Gasketing; Anaerobic; High Temperature | Rigid; 300 Ml; Gel; Rigid Assembly | Hand Dispensing | Screen Printing; Pink

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh