对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

518 50ML IDH 231697 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-518-CRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjV8aW1hZ2UvanBlZ3xhREV5TDJnNE1TOHhNRGMyTXpRMU9EY3dOelE0Tmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpVeE9GOURVbFJmTlRCTlRGOHpNREI0TXpBd0xtcHdad3xlNDMyNGQ0NTVkNjYwOGU2OGFiYTI0MDgxN2NkYWUzODljNzczNjE4NGJiM2VmODA4MWQ4OWQwZDk1YWE1ZGZh
23939261 垫片 

LOCTITE LOCTITE

518 50ML IDH 231697

描述

LOCTITE 518 50ml IDH:231697 ; 调制粘合剂/胶

Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Metal Flange Flexible; Cartridge; Gel; Pump | Thermostat | Compressor | Transmission Housing and Axle Cover; Red; 50 Ml

制造商部件号

231697

BDI部件号
23939261

详情

请求报价 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
Anaerobic | Dimethacrylate Ester | Formed-In-Place
典型用途
Metal Flange Flexible
容器类型
Cartridge
形态
Gel
应用
Pump | Thermostat | Compressor | Transmission Housing and Axle Cover
品名
518
制造商描述
Loctite 518 Gasket Sealant
颜色
Red
容器规格(数值及单位)
50 Ml
基材
Rigid Iron | Aluminum | Steel
闪点(数值及单位)
Above 100 Deg C
气味
Mild
VOC含量 - 百分比
4.28 g/l
符合证书
NSF P1/ANSI 61 | CFIA
其它特点
-55 to 150 Deg C Operating Temperature | 750000 cP Viscosity
净重
1.68 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Anaerobic
重量/磅
7
详细描述
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester | Formed-In-Place Type; Metal Flange Flexible; Cartridge; Gel; Pump | Thermostat | Compressor | Transmission Housing and Axle Cover; Red; 50 Ml

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新