Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

737 CLEAR 10.1OZ CTG https://www.bdiexpress.com/medias/INDDOCSLNTXX-GKT-737-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwNXxpbWFnZS9qcGVnfGFHRXpMMmcxT1M4NU16RTFNRE00TlRJM05URTRMbXB3Wnd8MDVlZTQ4YjI0NjJiZWE1MTc3ZWZmZWI0YWY5ZDdhNDA0YjU1YTdiMTUxYzRjOGM5MjA5OGE0YTVjNjZmYzdlNw
21486733 Gasketing 

DOW CORNING DOW CORNING

737 CLEAR 10.1OZ CTG

Description

737 SEALANT CLEAR 10.1OZ/300ML CTG ; NEUTRAL CURE 12/BOX 1296/PAL

Gasketing; RTV Silicone; Neutral Cure | Clear; 10.1 Oz; Paste; Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector; Clear

Part #

99180483

BDI #
21486733

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 18.12 / each BDIExpress
QTY

Inventory

Total: 27

Category
Brand
Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.32
EAN
0077472131648
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Neutral Cure | Clear
Container Type
Cartridge
Texture
Paste
Application
Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector
Manufacturer's Description
Dow Corning 737 Neutral Cure Sealant; Clear
Color
Clear
Container Size value And um
10.1 Oz
Substrate Material
Glass | Metal | Plastic | Painted Surface
Degree of Flashpoint value And um
Not Applicable
Odor
Some
Conformance to Certificate
UL 94V-1
Other Features
Multi Purpose | Room Temperature Cure | Primerless Adhesion | Temperature Range -65 to 177 Deg C
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
737 NEUTRL CURE SLNT CLR,CRT,300ML-12CTN
Manufacturer Internal Number
4001443
Weight / LBS
0.705
Long Description
Gasketing; RTV Silicone; Neutral Cure | Clear; 10.1 Oz; Paste; Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector; Clear

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh