

LOCTITE
LOCTITE
MS 5510 BLK 50LB IDH 1567663
LOCTITE LOCTITE
Description
MS 5510 BLK 50LB IDH 1567663 ; MPLOC FLXTC 5510 ADHSV BLACK
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Pail; Paste; Interior and Exterior; Black; 50 Lb
Part #
1567663
BDI #
18203536
Details
3850.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-5510-BLK-50LB-IDH-1567663/p/18203536
Your Price
$ 3,850.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
23.7
EAN
0079340001756
Product Group - BDI
C00104
Typical Use
High Strength Multipurpose | Sealing | Bonding
Container Type
Pail
Texture
Paste
Application
Interior and Exterior
Tradename
5510 | TEROSON
Manufacturer's Description
Loctite 5510 Teroson High Strength Sealant
Color
Black
Substrate Material
Glass | Metal | Plastic
Odor
Slight
VOC Content - Percentage
1.74 Percentage | 24.5 g/l
Other Features
One Part Flextec Polymer Technology | High Elongation | Sag Resistant | Atmospheric Moisture Cure
Net Weight
800 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Sealant; High Strength Multipurpose | Sealing | Bonding; Pail; Paste; Interior and Exterior; Black; 50 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh