ZEP MANUFACTURING
ZEP MANUFACTURING
ZEP RUSTARRESTER 4GL
ZEP MANUFACTURING ZEP MANUFACTURING
描述
ZEP MANUFACTURING ZEP RUSTARRESTER 4GL
Coating; Latex Resin Emulsion; Corrosion Inhibitor; White; Bottle; Liquid Texture; Pipe | Valve | Fitting | Refineries | Tanker | Power plant | Domestic and Commercial Heating/Cooling Plant | Trailer | Storage Tank | Fence | Guard Rail | Conveyor | Support | Overhead Crane | Boom | Floor Grating | Duct Work | Outdoor Advertising Sign Support/Frame | Municipal And Highway Sign Posts And Frame | Bulkhead | Deck | Hatch Cover | Stacks On Ship | Agricultural Equipment | Snow Removal Equipment | Automobile Repair Shop; 4 Gal Container Size
制造商部件号
ZEP RUSTARRESTER 4GL
BDI部件号
18181812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/ZEP-RUSTARRESTER-4GL/p/18181812
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Coating
产品类型
Latex Resin Emulsion
典型用途
Corrosion Inhibitor
颜色
White
容器类型
Bottle
形态
Liquid
应用
Pipe | Valve | Fitting | Refineries | Tanker | Power plant | Domestic and Commercial Heating/Cooling Plant | Trailer | Storage Tank | Fence | Guard Rail | Conveyor | Support | Overhead Crane | Boom | Floor Grating | Duct Work | Outdoor Advertising Sign Support/Frame | Municipal And Highway Sign Posts And Frame | Bulkhead | Deck | Hatch Cover | Stacks On Ship | Agricultural Equipment | Snow Removal Equipment | Automobile Repair Shop
品名
RUSTARRESTER
制造商描述
Zep RUSTARRESTER Rust Converting Coating
容器规格(数值及单位)
4 Gal
其它特点
Sweet Odor | Flammable
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Latix Resin Emulsion
详细描述
Coating; Latex Resin Emulsion; Corrosion Inhibitor; White; Bottle; Liquid Texture; Pipe | Valve | Fitting | Refineries | Tanker | Power plant | Domestic and Commercial Heating/Cooling Plant | Trailer | Storage Tank | Fence | Guard Rail | Conveyor | Support | Overhead Crane | Boom | Floor Grating | Duct Work | Outdoor Advertising Sign Support/Frame | Municipal And Highway Sign Posts And Frame | Bulkhead | Deck | Hatch Cover | Stacks On Ship | Agricultural Equipment | Snow Removal Equipment | Automobile Repair Shop; 4 Gal Container Size