

954442
离合器与制动器
WARNER ELECTRIC
WARNER ELECTRIC
5371-169-097
WARNER ELECTRIC WARNER ELECTRIC
描述
WARNER ELECTRIC 5371-169-097
Braking Clutch Assembly; Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Shaft Output; UniModule; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit
制造商部件号
5371-169-097
BDI部件号
954442
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/5371-169-097/p/954442
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0786582800152
重量 / Kilogram
6.596
Product Group - BDI
C02104
名称
Assembly
关键字串
Braking Clutch
产品明细
Braking Clutch Assembly
产品规格
Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Shaft Output; UniModule; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit
详细描述
Braking Clutch Assembly; Electrical; 1-1/8" Straight Bore; Hollow Bore Input; Shaft Output; UniModule; 90VDC; 95LBS-FT Torque; 213C to 184TC Frame; Shaft Thru; Friction Facing; Coil Return; Cylindrical Housing; Bidirectional; 3600RPM; Finned Design; Single Conduit