https://www.bdiexpress.com/medias/INDTSUCLUTCH-MAN-BB-2GD-1K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDh8aW1hZ2UvanBlZ3xhRFZoTDJobFppODVPRE0wTlRVd01UazRNekF5TDBsT1JGUlRWVU5NVlZSRFNGOU5RVTVmUWtKZk1rZEVYekZMWHpNd01IZ3pNREF1YW5Cbnw4YzcyZWQ5ZGRkMzE4MGMxMmUwOTA4NWJiMzk1M2IzNWQ2NmRiZGI1NGIxZGViZTAzMTU3MGYyOWVkNWUyYTAx
1482324
离合器与制动器
TSUBAKI
TSUBAKI
BB30-2GD-1K
TSUBAKI TSUBAKI
描述
TSUBAKI BB30-2GD-1K
Clutch; Mechanical; Cam; 30MM Bore; 62MM Housing Diameter; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Keyway on Inner Race; Special Lip Seal
制造商部件号
BB30-2GD-1K
BDI部件号
1482324
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%A6%BB%E5%90%88%E5%99%A8%E4%B8%8E%E5%88%B6%E5%8A%A8%E5%99%A8/BB30-2GD-1K/p/1482324
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 2 |
BDI- 匈牙利 | 2 |
BDI- 罗马尼亚 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
C02104
名称
Clutch
关键字串
Mechanical
重量/磅
0.61729
产品明细
Cam Clutch
产品规格
Cam Clutch; 30MM Bore; 62MM Housing Diameter; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Keyway on Inner Race; Special Lip Seal
详细描述
Clutch; Mechanical; Cam; 30MM Bore; 62MM Housing Diameter; 140Nm Torque; 2000RPM Inner Race; 1100RPM Outer Race; Keyway on Inner Race; Special Lip Seal