27834414
Clutches and Brakes
GMN BEARINGS
GMN BEARINGS
FRN 427 M
GMN BEARINGS GMN BEARINGS
Description
FRN 427 M FREEWHL CLUTCH INSERT ELEMENT, 10MM ID X 31MM OD X 12MM W 7400 RPM (SMARTCATALOG)
MEANDER SPRING W/ INNER AND OUTER RING IR KEYWAY 92NM TORQUE 140DEGC MAX TEMPERATURE 60HZ MAX INDEXING FREQUENCY K5 SHAFT TOLERANCE H6 HOUSING TOLERANCE
Part #
FRN 427 M
BDI #
27834414

Details
435.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/FRN-427-M/p/27834414
Your Price
$ 435.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.05
Product Group - BDI
C02104
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.11023
Long Description
MEANDER SPRING W/ INNER AND OUTER RING IR KEYWAY 92NM TORQUE 140DEGC MAX TEMPERATURE 60HZ MAX INDEXING FREQUENCY K5 SHAFT TOLERANCE H6 HOUSING TOLERANCE