MORSE INDUSTRIAL
MORSE INDUSTRIAL
KK20
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
KK20 MECHANICAL CAM CLUTCH ; 20MM ID X 47MM OD X 14MM WD
Clutch; Mechanical; Cam; Mechanical; 20MM Bore; 45Lb-FT Torque; 3000RPM Inner Race; 1600RPM Outer Race; Grease Lubrication
Part #
2657104
BDI #
349357
Details
520.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Clutches-and-Brakes/KK20/p/349357
Your Price
$ 520.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.118
EAN
0662288927396
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2657104
Weight / LBS
0.26
Product Detail
Cam Clutch
Product Specification
Cam Clutch; Mechanical; 20MM Bore; 45Lb-FT Torque; 3000RPM Inner Race; 1600RPM Outer Race; Grease Lubrication
Long Description
Clutch; Mechanical; Cam; Mechanical; 20MM Bore; 45Lb-FT Torque; 3000RPM Inner Race; 1600RPM Outer Race; Grease Lubrication

