Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L3508T https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000121902-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFEZGlMMmc1WWk4eE1Ea3hOVEUyTWpBNU5UWTBOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXhPVEF5WHpNd01IZ3pNREF1YW5CbnxhMTM1M2I4ZmU0ZDg4NmY5N2UwNDU2OGM5MTIzZDJjMzdlYmM4OWVhMjE0YTgzYTYxN2MyMTVmYzQyYWM0Mjc5
129471 AC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

L3508T

Description

L3508T GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 1PH 143T 3528LC

AC Motor; General Purpose; 3/4HP; 143T Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.3" Overall Length; 68% Efficiency Full Load

Part #

L3508T

BDI #
129471

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1645.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,645.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
20.862
EAN
0781568100363
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
143T
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3508T
Weight / LBS
41
Long Description
AC Motor; General Purpose; 3/4HP; 143T Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.3" Overall Length; 68% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.3 Inch | 337.82 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh