Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDP3335 https://www.bdiexpress.com/medias/INDBECMOTORX-CDP-TENV-CFT-RBASE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNjV8aW1hZ2UvanBlZ3xhRFptTDJnNE55ODRPVFkwTmpReE16a3dOakl5TG1wd1p3fDk2Yjc4NTdiMzY4Y2QwYzY5MTg4YmJlYmFiOWNlODlhNDZkMzIxMzQ5MGRmM2Y3MmMxY2FlMjdiZDcwMDBiNTU
125584 DC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CDP3335

Description

CDP3335 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 2500RPM 90VDC NEMA TENV

DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 2500 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length

Part #

CDP3335

BDI #
125584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

982.5845452000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 982.58 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
11.791
EAN
0781568124444
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
2500
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
26
Long Description
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 2500 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.19" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.19 Inch | 335.026 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh