Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40.52.8.048.0000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1485334-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEwOTZ8aW1hZ2UvanBlZ3xhRGhqTDJneE1DODVPREkwTkRFeE16VXpNVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhORGcxTXpNMFh6TXdNSGd6TURBdWFuQm58NDAwYjY3MjRhNGE1MTI3ZDU4NTFlMzU5ZGZhNDU5YTAyMGQ5MGQ4NTMzNTc2ZDA0MDBiNGU1NGNlMDBlN2QzOQ
1485334 Contactors And Relays 

FINDER RELAY FINDER RELAY

40.52.8.048.0000

Description

FINDER RELAY 40.52.8.048.0000

Electromagnetic Relay; 48VAC; 8A/250VAC; 8A/30VDC

Part #

40.52.8.048.0000

BDI #
1485334

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FINDER
Minimum Buy Quantity
N/A
UNSPSC
39122315
Weight / Kilogram
0
Product Group - BDI
E02128
Noun
Relay
Keyword String
Electromagnetic
Product Detail
Electromagnetic Relay
Product Specification
Electromagnetic Relay; 48VAC; 8A/250VAC; 8A/30VDC
Long Description
Electromagnetic Relay; 48VAC; 8A/250VAC; 8A/30VDC