https://www.bdiexpress.com/medias/INDXXXXXXXXX-15093863-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTJ8aW1hZ2UvanBlZ3xhRFZoTDJoaE5TODVPREkwTWpZMU5UQXlOelV3TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEE1TXpnMk0xOHpNREI0TXpBd0xtcHdad3xiNGFiMmE2MjVhZTUzYTg3MDY1NjAwNjFmMTkxMjUxY2E5N2Y3OTRkNDRlMTkyNTE3NWRiZWJmMzIwMTlkYjNj
15093863
Panels Fuses And Breakers
LEGRAND
LEGRAND
S-311 C-16 1P 16A 10KA
LEGRAND LEGRAND
Description
LEGRAND S-311 C-16 1P 16A 10KA
Circuit Breaker; 230VAC; 16A; 1-Pole; 10KA
Part #
S-311 C-16 1P 16A 10KA
BDI #
15093863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/S-311-C-16-1P-16A-10KA/p/15093863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121601
Weight / Kilogram
0
Product Group - BDI
E02260
Noun
Breaker
Keyword String
Circuit
Product Detail
Circuit Breaker
Product Specification
Circuit Breaker; 230VAC; 16A; 1-Pole; 10KA
Long Description
Circuit Breaker; 230VAC; 16A; 1-Pole; 10KA