https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176665-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNzJ8aW1hZ2UvanBlZ3xhR1ExTDJnNE55OHhNREk1TkRVMU1EZzFOVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZMk5qVmZNekF3ZURNd01DNXFjR2N8NTIwOGYzZDRhM2UyNDlhZTc2NjQ1YTI1YmE2YmZiZTAzMDZkZDNmNGMwYzczZWZjYzZiNzZkMWJiMTlmZmE4ZQ
25176665
保险丝/断路器
ABB DRIVES & MOTORS
ABB DRIVES & MOTORS
SU201M-K5
ABB DRIVES & MOTORS ABB DRIVES & MOTORS
描述
ABB DRIVES & MOTORS SU201M-K5
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 5A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
制造商部件号
SU201M-K5
BDI部件号
25176665
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/SU201M-K5/p/25176665
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Breaker
关键字串
Miniature Circuit
产品明细
Miniature Circuit Breaker
产品规格
230VAC at 50/60HZ Voltage; 10kA Power; 5A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489
详细描述
Miniature Circuit Breaker; 230VAC at 50/60HZ Voltage; 10kA Power; 5A Current; IP20 Enclosure; Double Clamp Terminal Type; 1 Pole; UL489