https://www.bdiexpress.com/medias/INDXXXXXXXXX-27568516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDF8aW1hZ2UvanBlZ3xhREJoTDJnME9DOHhNRFV3TnpBeE1UZzFNREkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTmpnMU1UWmZNekF3ZURNd01DNXFjR2N8MzU1ZDE4MDFiYmE3OTcxYzM5NDQ5OWRlY2E0M2MxYTBlYzYxNzEwYzE4ZDA1ZmY5MTdlZjc4MzZkZjgyZmVjOA
27568516
传感器
IFM EFECTOR
IFM EFECTOR
MK5209
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR MK5209
Sensor; 10 to 30VDC Operating Voltage; 2 NO PNP Output; 6000HZ Switching Frequency; IP65/IP67; Flush Mountable; For T-Slot Cylinders
制造商部件号
MK5209
BDI部件号
27568516
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/MK5209/p/27568516
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
重量/磅
0.05512
产品明细
Sensor
产品规格
10 to 30VDC Operating Voltage; 2 NO PNP Output; 6000HZ Switching Frequency; IP65/IP67; Flush Mountable
详细描述
Sensor; 10 to 30VDC Operating Voltage; 2 NO PNP Output; 6000HZ Switching Frequency; IP65/IP67; Flush Mountable; For T-Slot Cylinders