https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200402-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2OTR8aW1hZ2UvanBlZ3xhR1V5TDJoaVpDOHhNREk1TkRnd05qQXlNREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBME1ESmZNekF3ZURNd01DNXFjR2N8NWUzNDg2NGEyNmM0ZmIwZjliNTI1N2QzNGZmMWQ1OWU0Njg5MjE4NjhhZjkzZmE5NzIwZTViM2NkMjg1NTgxYQ
25200402
开关
IFM EFECTOR
IFM EFECTOR
AC010S
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR AC010S
Emergency Stop Switch; 26.5 to 31.6VDC Operating Voltage; AS-i Connection Electrical Design; PC-GF20 Material; M12 Module Connection; Illuminated Type; IP67 Protection
制造商部件号
AC010S
BDI部件号
25200402
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E5%BC%80%E5%85%B3/AC010S/p/25200402
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
E02314
名称
Switch
关键字串
Emergency Stop
产品明细
Emergency Stop Switch
产品规格
26.5 to 31.6VDC Operating Voltage; AS-i Connection Electrical Design; PC-GF20 Material; M12 Module Connection; Illuminated Type; IP67 Protection
详细描述
Emergency Stop Switch; 26.5 to 31.6VDC Operating Voltage; AS-i Connection Electrical Design; PC-GF20 Material; M12 Module Connection; Illuminated Type; IP67 Protection