https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136352-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyODZ8aW1hZ2UvanBlZ3xhRGxpTDJnNU9DOHhNREUwTVRrek9UZ3lOamN4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZek5USmZNekF3V0RNd01DNXFjR2N8N2RiYWU1ZGFiZGYzMjI2ZWJhNTQ4MTIxNmQwY2FjZjU5ZDRkMzk4ZjQ5YmMwOGNmNmE4MjRmM2Y5ZTdjZWRhYw
25136352
Switches
BAUMER ELECTRIC
BAUMER ELECTRIC
IFRM 12P3701/S14L
BAUMER ELECTRIC BAUMER ELECTRIC
Description
IFRM 12P3701/S14L INDUCTIVE PROX SENSOR ; 4MM RANGE 10-30VDC PNP NC
Inductive Proximity Switch; 6 to 36VDC Voltage Supply; 10mA Current Consumption; 4MM Nominal Sensing Distance; Flush Mounting type; PNP Break Function; Brass Nickel Plated Housing Material; 50MM Housing Length; M12 Connector; Cylindrical Threaded Type
Part #
IFRM 12P3701/S14L
BDI #
25136352
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Switches/IFRM-12P3701-S14L/p/25136352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Switch
Keyword String
Inductive Proximity
Manufacturer URL
https://www.baumer.com
Product Detail
Inductive Proximity Switch
Product Specification
6 to 36VDC Voltage Supply; 10mA Current Consumption; 4MM Nominal Sensing Distance; Flush Mounting type; PNP Break Function; Brass Nickel Plated Housing Material; 50MM Housing Length; M12 Connector; Cylindrical Threaded Type
Long Description
Inductive Proximity Switch; 6 to 36VDC Voltage Supply; 10mA Current Consumption; 4MM Nominal Sensing Distance; Flush Mounting type; PNP Break Function; Brass Nickel Plated Housing Material; 50MM Housing Length; M12 Connector; Cylindrical Threaded Type