https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134567-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE5OHxpbWFnZS9qcGVnfGFEVTRMMmcxT1M4eE1ERTBNakl4T0RjNE1EY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNelExTmpkZk16QXdXRE13TUM1cWNHY3xhMGUyM2QwNzY5MzhiNzk4MDhjMjQ4NDMyYzhjZWM5OTFjNGI3MWQ0NDY1NjZkYjNkOGE4NzI1MzNkNGQ1ODVj
25134567
Fasteners
PERMA
PERMA
109673
PERMA PERMA
Description
109673 MOUNTING BRACKET ; NON RETURNABLE STAR SD 4POINT G1/4 F
Mounting Bracket; G1/4 Female Thread; 4 Point; 358MM Length; 106.6MM Width; Stainless Steel Material
Part #
109673
BDI #
25134567
Details
217.94767674000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/109673/p/25134567
Your Price
$ 217.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162506
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8302.49.20.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
G1/4 Female Thread; 4 Point; 358MM Length; 106.6MM Width; Stainless Steel Material
Long Description
Mounting Bracket; G1/4 Female Thread; 4 Point; 358MM Length; 106.6MM Width; Stainless Steel Material