Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22L31/22430 https://www.bdiexpress.com/medias/INDPRBXXXXXX-22220-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NTB8aW1hZ2UvanBlZ3xhRFV6TDJnd09TOHhNRFF6TWpJeE1EQXhNREUwTWk5SlRrUlFVa0pZV0ZoWVdGaGZNakl5TWpCZk16QXdlRE13TUM1cWNHY3xkOGI2YmY2MzNkMDcxYjBiZTg5MzVjNWEzY2MzZDg3Yjc1M2U3MTc4MWI4NTI2ZDY2NzY0MTg4NGIyNjI1Nzhl
18244895 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

22L31/22430

Description

22L31 SHIM STOCK ; 031"X6"X50" STAINLESSS STEEL

Shim Stock; Slotted; 50" Length; 6" Width; 0.031" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application

Part #

22L31

BDI #
18244895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

206.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 206.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
31231403
Weight / Kilogram
1.471
EAN
0698158224302
Product Group - BDI
R00104
Noun
Stock
Keyword String
Shim
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
22L31
Weight / LBS
22430
Product Detail
Shim Stock
Product Specification
Slotted; 50" Length; 6" Width; 0.031" Thickness; 302 Stainless Steel Material
Long Description
Shim Stock; Slotted; 50" Length; 6" Width; 0.031" Thickness; 302 Stainless Steel Material; For Tool and Die Set Up, Alignment, New Machine Assembly, Machine Repair and Maintenance, Mounting of Motor, Pump and Other Machine, Short Run and Prototype Work Along With Variety of Other Industrial Application