对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

I 28 K 500 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1468503-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5NTZ8aW1hZ2UvanBlZ3xhRFF3TDJneVpDODVPRFEyTkRrME5ESTVNakUwTDBsT1JGaFlXRmhZV0ZoWVdGOHhORFk0TlRBelh6TXdNSGd6TURBdWFuQm58MzU5MjUyMThmNjE3YmE2ZmQyZGVkZDNjZDZlN2QzMTJlY2NjOGFkNGY5MTIwN2IwZWY5NjQwMDkxMTAyOTlmNQ
1468140 紧固件 

SEEGER SEEGER

I 28 K 500

描述

SEEGER I 28 K 500

Retaining Ring; Retaing Ring; 28 K 500MM Nominal Size

制造商部件号

I 28 K 500

BDI部件号
1468140

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 塞尔威亚 490
BDI- 匈牙利 490
BDI- 罗马尼亚 490

分类
品牌
制造商名称
SEEGER
最低订购量
重量 / Kilogram
0.18
Product Group - BDI
F00234
名称
Ring
关键字串
Retaining
产品明细
Retaining Ring
产品规格
Retaing Ring; 28 K 500MM Nominal Size
详细描述
Retaining Ring; Retaing Ring; 28 K 500MM Nominal Size