https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997726-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05qTDJnNU1TOHhNRFV3TnpJeU5ESTFNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qWmZNekF3ZURNd01DNXFjR2N8MGZiZGE2ZDE0Yjg0NDJjMjllODU4Y2MzYmNiNjRmMDdlM2IxZGM0NzY5ZTM2MzEwNzVmZjZjOGNmZDg0NmFjMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997726-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR05qTDJnNU1TOHhNRFV3TnpJeU5ESTFNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjM01qWmZNekF3ZURNd01DNXFjR2N8MGZiZGE2ZDE0Yjg0NDJjMjllODU4Y2MzYmNiNjRmMDdlM2IxZGM0NzY5ZTM2MzEwNzVmZjZjOGNmZDg0NmFjMA
24997726
液压
BIMBA
BIMBA
FO-312-4
BIMBA BIMBA
描述
BIMBA FO-312-4
Pneumatic Cylinder; 2" Bore; 2" Stroke; Double Acting; Single Rod; Screw Clearance Holes on Both Ends Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
制造商部件号
FO-312-4
BDI部件号
24997726
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/FO-312-4/p/24997726
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
2" Bore; 2" Stroke; Double Acting; Single Rod; Screw Clearance Holes on Both Ends Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
详细描述
Pneumatic Cylinder; 2" Bore; 2" Stroke; Double Acting; Single Rod; Screw Clearance Holes on Both Ends Mounting; Air Fluid; Female Threaded Rod; Round Flat Shape
