https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FDLORX-G25645-1-SIDR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNTB8aW1hZ2UvanBlZ3xhR1JrTDJnMk9TOHhNRE13TkRNek9EYzFOVFl4TkM5SlRrUkhRVlJEVUV4SFdGaGZSMTlHUkV4UFVsaGZSekkxTmpRMVh6RmZVMGxFVWw4ek1EQjRNekF3TG1wd1p3fGYwOTBmNTc4ODI0YzJhODdmZWQzNDVjNWE3MTJhY2Q2NDJkNjJhZWZmZGIzM2VjODlhNTA2ZmEwYzVhNGU2Zjg
GATES
GATES
20G-35FDLORX
GATES GATES
描述
GATES 20G-35FDLORX
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 1.252" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 1.378" Outside Diameter; No.35 FDLORX End Connection Type; M45X2.0 End Connection Size; 1.969" Nut Size; 1.736" Cutoff Size; 3.559" Length
制造商部件号
20G-35FDLORX
BDI部件号
1480812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/20G-35FDLORX/p/1480812
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 3 |
BDI- 匈牙利 | 3 |
BDI- 罗马尼亚 | 3 |
产品详细信息
分类
最低订购量
无
EAN条码
0072053206128
重量 / Kilogram
0.71
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25645-2035
制造商内部编号
710092215
重量/磅
1.56
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 1.252" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 1.378" Outside Diameter; No.35 FDLORX End Connection Type; M45X2.0 End Connection Size; 1.969" Nut Size; 1.736" Cutoff Size; 3.559" Length
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 1.252" Hose Inside Diameter; DIN Light Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; On Female With Inverted Nose Seat O-Ring Location; Swivel; 1.378" Outside Diameter; No.35 FDLORX End Connection Type; M45X2.0 End Connection Size; 1.969" Nut Size; 1.736" Cutoff Size; 3.559" Length