Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2LC0100-7AA11-0AA0 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1481756-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OHxpbWFnZS9qcGVnfGFEYzFMMmhtTXk4eE1EYzJOak0zTkRBM05qUTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UUTRNVGMxTmw4ek1EQjRNekF3TG1wd1p3fGM4NWY1ZDdlMTYzZWJhZWE3N2Y0NTI2ZDU1YjZiOTM4OGM0ZTM3OTBkNDY1ZDQ0YjAzZTNhOTI0ZmU2M2ZlYWI
1481742 Fittings And Adapters 

FLENDER FLENDER

2LC0100-7AA11-0AA0

Description

FLENDER 2LC0100-7AA11-0AA0

Pipe Coupling; Pin; N-Eupex Type B-Complete-Size B160-No Bore; 60MM Hub Len; Grey Cast Iron

Part #

2LC0100-7AA11-0AA0

BDI #
1481742

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLENDER
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
9.4
Product Group - BDI
M02304
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Pin; N-Eupex Type B-Complete-Size B160-No Bore; 60MM Hub Len; Grey Cast Iron
Long Description
Pipe Coupling; Pin; N-Eupex Type B-Complete-Size B160-No Bore; 60MM Hub Len; Grey Cast Iron