对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

40.510 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-18389013-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5NHxpbWFnZS9qcGVnfGFHSmtMMmd3T0M4eE1UQXdOVGt6TVRVeU1EQXpNQzlOUmxKVVQxQllXRmhZV0ZoZk1UZ3pPRGt3TVROZk16QXdlRE13TUM1cWNHY3xjMjM4MTRjNjgyMDUwMWNjNmY2MGM4ZmQ0OWM0YTRhMGIwNTcxMWU1YjI5ZjcxMWUwYTQyOWM1NmEzNDk5NzU2
18389013 配件/适配器 

TOPRING TOPRING

40.510

描述

TOPRING 40.510

Tee Adapter; 3/8" Male Push-to-Connect X 3/8" MNPT Size; Black Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; Without Swivel; 60 Deg C Maximum Fluid Temperature; 3 Inlet Quantity

制造商部件号

40.510

BDI部件号
18389013

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 加拿大 7

品牌
制造商名称
TOPRING
最低订购量
EAN条码
0774679095697
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Adapter
关键字串
Tee
产品明细
Tee Adapter
产品规格
3/8" Male Push-to-Connect X 3/8" MNPT Size; Black Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; Without Swivel; 60 Deg C Maximum Fluid Temperature; 3 Inlet Quantity
详细描述
Tee Adapter; 3/8" Male Push-to-Connect X 3/8" MNPT Size; Black Color; Air Compatible Fluid; PBT Polymer Body Material; Stainless Steel, Rubber Mechanism or Internal Moving Parts Material; 150PSI Maximum Inlet Pressure; Without Swivel; 60 Deg C Maximum Fluid Temperature; 3 Inlet Quantity