Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DC6 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DC26-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNnxpbWFnZS9qcGVnfGFEWmhMMmc1TUM4eE1EazNNelExTlRnM05qRXlOaTlOUmxKRVZrTllXRmhZV0ZoZlJFTXlObDh6TURCNE16QXdMbXB3Wnd8NGRkMzJkMzU2OTg1MjE1ZTdhYTVmYzIxZjAyMTQ2Njg3NzAzMDA2MWY5ODY4OTU4NTExZTdjMGVlZmJkYzdhMg
22587048 Fittings And Adapters 

DIXON VALVE DIXON VALVE

DC6

Description

DC6 COUPLER ; AUTOMOTIVE QC STL 3/8X3/8 FNPT

Air Hose Fitting; Steel Body Material; Female/Female Connection Type; 3/8" Female Quick; 3/8" NPT Female Thread; 2.28" Nominal Height; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature

Part #

DC6

BDI #
22587048

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.132
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Item Number
238-DC6
Weight / LBS
0.1
Product Detail
Air Hose Fitting
Product Specification
Steel Body Material; Female/Female Connection Type; 3/8" Female Quick; 3/8" NPT Female Thread; 2.28" Nominal Height; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature
Long Description
Air Hose Fitting; Steel Body Material; Female/Female Connection Type; 3/8" Female Quick; 3/8" NPT Female Thread; 2.28" Nominal Height; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature