

GATES
GATES
G25120-0610
GATES GATES
描述
GATES G25120-0610
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 1" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Outside O-Ring Boss; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.126" Cutoff Size; 2.224" Length
制造商部件号
G25120-0610
BDI部件号
1112778
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/G25120-0610/p/1112778
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053173086
重量 / Kilogram
0.12
Product Group - BDI
F02172
名称
Coupling
关键字串
Hose
制造商货号
G25120-0610
制造商内部编号
710012255
重量/磅
0.26
产品明细
Hose Coupling
产品规格
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 1" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Outside O-Ring Boss; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.126" Cutoff Size; 2.224" Length
详细描述
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.374" Hose Inside Diameter; 1" Stem Diameter; O-Ring Boss Fitting Type; Straight Configuration; Steel; TuffCoat Plated; O-Ring Seal Type; Outside O-Ring Boss; No.10 MB End Connection Type; 7/8"-14 End Connection Size; 1.126" Cutoff Size; 2.224" Length