https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-FJX-B-G4017B-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTF8aW1hZ2UvanBlZ3xhRFkzTDJnd1pTOHhNRE13TkRNNE56Y3hNVEF3Tmk5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDBaS1dGOUNYMGMwTURFM1FsOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGY2N2Q5OWFiNDdkNTlmNjk0YTQ3ZWFmODJlOTMyNmJjZjUyNmVkMWY0ZmE0NGNkMjhiNDgwZGM3OGE5YTBhZDI
https://www.bdiexpress.com/medias/INDGATCPLGXX-C14-FJX-B-G4017B-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MTF8aW1hZ2UvanBlZ3xhRFkzTDJnd1pTOHhNRE13TkRNNE56Y3hNVEF3Tmk5SlRrUkhRVlJEVUV4SFdGaGZRekUwWDBaS1dGOUNYMGMwTURFM1FsOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGY2N2Q5OWFiNDdkNTlmNjk0YTQ3ZWFmODJlOTMyNmJjZjUyNmVkMWY0ZmE0NGNkMjhiNDgwZGM3OGE5YTBhZDI
GATES
GATES
G40170-0606S
GATES GATES
Description
6C14-6FJX-SS HOSE COUPLING ; FJIC 37 FLARE SWIVEL - SS
Hose Coupling; C14 Series; 0.311" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.01" Cutoff Size; 1.189" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment
Part #
775300145
BDI #
1112566
Details
56.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G40170-0606S/p/1112566
Your Price
$ 56.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.036
EAN
0072053319897
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G40170-0606S
Manufacturer Internal Number
775300145
Weight / LBS
0.08
Product Detail
Hose Coupling
Product Specification
C14 Series; 0.311" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.01" Cutoff Size; 1.189" Length
Long Description
Hose Coupling; C14 Series; 0.311" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Stainless Steel; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.6 FJX End Connection Type; 9/16"-18 End Connection Size; 0.75" Nut Size; 1.01" Cutoff Size; 1.189" Length; For Air Compressor Discharge, Hot Oil and Fluid, Hot and Greasy Environment
