

18187151
Fittings And Adapters
SMC
SMC
KQ2L08-G03A
SMC SMC
Description
KQ2L08-G03A MALE ELBOW
Tube Connector; 8MM Tube OD; G3/8 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water
Part #
KQ2L08-G03A
BDI #
18187151

Details
3.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L08-G03A/p/18187151
Your Price
$ 3.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
8MM Tube OD; G3/8 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water
Long Description
Tube Connector; 8MM Tube OD; G3/8 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water