

CONTINENTAL
CONTINENTAL
1/2INX50FT NEPTUNE 3000 BLUE MXMS 2KG
CONTINENTAL CONTINENTAL
Description
1/2INX50FT NEPTUNE 3000 BLUE MXMS 2KG ; CLEANING HOSE NON-RETURNABLE
Specialty; 1/2" Inside Diameter; 0.82" Outside Diameter; 50FT Length; Blue; 1/2" MNPT X 1/2" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Part #
1/2INX50FT NEPTUNE 3000 BLUE MXMS 2KG
BDI #
423341
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-2INX50FT-NEPTUNE-3000-BLUE-MXMS-2KG/p/423341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
7.94
EAN
0037256212567
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Fittings Used on Ends
1/2" MNPT X 1/2" MSNPT
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | With Kink Guard
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Specialty
Weight / LBS
17.507
Long Description
Specialty; 1/2" Inside Diameter; 0.82" Outside Diameter; 50FT Length; Blue; 1/2" MNPT X 1/2" MSNPT; 3000 PSI - 210 Bar Operating Pressure
Outside Diameter
0.82 Inch | 20.828 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh