

27567735
软管组件
KIMBALL MIDWEST
KIMBALL MIDWEST
54620
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 54620
Hose Assembly; 3/8" Inside Diameter; 25' Minimum Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station
制造商部件号
54620
BDI部件号
27567735
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/54620/p/27567735
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
3/8" Inside Diameter; 25' Minimum Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station
详细描述
Hose Assembly; 3/8" Inside Diameter; 25' Minimum Length; Rubber Tube; Double Spiral Reinforced EPDM Reinforcement; Rubber Cover; Red; Air Fluid; 250PSI Maximum Working Pressure; -40 to 212 Degree F Temperature; Multipurpose; Service Station