25129222
软管组件
BDI APPROVED
BDI APPROVED
SN100SSFJ-12.0
BDI APPROVED BDI APPROVED
描述
BDI APPROVED SN100SSFJ-12.0
Hose Assembly; 1/2" Diameter; 12" Length; Stainless Steel; 304 Stainless Steel Braid; With Female X JIC Stainless Steel Fitting
制造商部件号
SN100SSFJ-12.0
BDI部件号
25129222
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1%E7%BB%84%E4%BB%B6/SN100SSFJ-12-0/p/25129222
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Assembly
关键字串
Hose
产品明细
Hose Assembly
产品规格
1/2" Diameter; 12" Length; Stainless Steel; 304 Stainless Steel Braid; With Female X JIC Stainless Steel Fitting
详细描述
Hose Assembly; 1/2" Diameter; 12" Length; Stainless Steel; 304 Stainless Steel Braid; With Female X JIC Stainless Steel Fitting