BDI APPROVED FL POWR
BDI APPROVED FL POWR
ZZZNS37303
BDI APPROVED FL POWR BDI APPROVED FL POWR
Description
ZZZNS37303 HOSE ASSY ; 4INX10FT SS W/SS MPT E/
Hose Assembly; 4" Size; 10' Length; Stainless Steel; With SS MPT Fitting
Part #
ZZZNS37303
BDI #
25190446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/ZZZNS37303/p/25190446
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Product Detail
Hose Assembly
Product Specification
4" Size; 10' Length; Stainless Steel; With SS MPT Fitting
Long Description
Hose Assembly; 4" Size; 10' Length; Stainless Steel; With SS MPT Fitting