

424183
Hoses
CONTINENTAL
CONTINENTAL
1-1/2IN PROSPECTOR OILFIELD 150
CONTINENTAL CONTINENTAL
Description
1-1/2IN PROSPECTOR OILFIELD 150 HOSE ; NON-RETURNABLE PETROLEUM 100'L 400FT/REL
Oil and Petroleum; 1-1/2" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
20018023
BDI #
424183

Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-PROSPECTOR-OILFIELD-150/p/424183
Your Price
$ 16.48 / Foot
$ 17.00 / Foot BDIExpress
$ 17.00 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.394
EAN
0037256215629
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Cleaning Sediment | Oil Storage Tank
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20018023
Weight / LBS
91
Long Description
Oil and Petroleum; 1-1/2" Inside Diameter; 1.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.97 Inch | 50.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh