CONTINENTAL
CONTINENTAL
1-1/2X135FT REDWING FUEL OIL UNCPLD
CONTINENTAL CONTINENTAL
Description
1-1/2X135FT REDWING FUEL OIL UNCPLD HOSE ; POR RED SYNTHETIC RUBBER
Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20021737
BDI #
24572675

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2X135FT-REDWING-FUEL-OIL-UNCPLD/p/24572675
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.472
EAN
0037256122729
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Home | Commercial | Industrial Service
Price Unit
FT
Package Quantity
135FT
Order in Multiples of
135FT
Minimum Order Quantity
135 FEET
Inch - Metric
Inch
Other Features
2 Layers, Braided Synthetic Yarn| With Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
87.75
Long Description
Petroleum Hose; 1-1/2" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh