https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1600-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2N3xpbWFnZS9qcGVnfGFHWTNMMmcyWlM4eE1EYzJPVEk0T1RNeE5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTJNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58NDNkZmI5NTFiZjI0ZGFmOTQ4ZDMwMzM0Nzk2MmQ5OTUwNmFhYzk4NWY1YTUyMjRmNGMxMzlhZTkwMWFiMjU5Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1600-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2N3xpbWFnZS9qcGVnfGFHWTNMMmcyWlM4eE1EYzJPVEk0T1RNeE5ETXpOQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTJNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58NDNkZmI5NTFiZjI0ZGFmOTQ4ZDMwMzM0Nzk2MmQ5OTUwNmFhYzk4NWY1YTUyMjRmNGMxMzlhZTkwMWFiMjU5Ng
CONTINENTAL
CONTINENTAL
1-1/4IN SPIRAFLEX 1600 GREEN 99
CONTINENTAL CONTINENTAL
Description
1-1/4IN SPIRAFLEX 1600 GREEN 99 ; WTR HOSE NON-RETURNABLE 100'L 1400FT/REL
Suction and Discharge; 1-1/4" Inside Diameter; 1.53" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 99 PSI - 7 Bar Operating Pressure
Part #
20013197
BDI #
425300
Details
309.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-SPIRAFLEX-1600-GREEN-99/p/425300
Your Price
$ 309.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.144
EAN
0037256132629
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
99 PSI | 7 Bar
Typical Use
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Olive Green Pliovic with High Density Rigid Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
32
Long Description
Suction and Discharge; 1-1/4" Inside Diameter; 1.53" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 99 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

