GATES
GATES
1/2INX50FT HV GREEN AIR BRAKE STRIPE
GATES GATES
Description
1/2" X 50' AIR BRAKE HOSE ; POR
Air Hose; 1/2" Inner Diameter; 7/8" Outer Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Part #
27221
BDI #
18623415
Details
458.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2INX50FT-HV-GREEN-AIR-BRAKE-STRIPE/p/18623415
Your Price
$ 458.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.79
EAN
0072053304756
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Polychloroprene
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Truck | Bus And Mobile Air Brake Systems | Flexible Connector Between Frame And Axle
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
225 PSI | 15.5 Bar Dynamic WP | 2-Braid | Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32454467
Long Description
Air Hose; 1/2" Inner Diameter; 7/8" Outer Diameter; Polychloroprene Inner Material; Polychloroprene Outer Material; Black Color; 1000 PSI - 68.9 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh