Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10041007 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177569-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTF8aW1hZ2UvanBlZ3xhR0ZpTDJobU1DOHhNREk1TkRnM05qQTBOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjMU5qbGZNekF3ZURNd01DNXFjR2N8M2E1N2Y3MjQ3NjgyYTQ0YjgwNjU2ZjM5ZjcyNjM1OTc2NjdmYTcxMjRkYzE4NzkxMWMxOWYwOTI4YjMwNTNiMA
25177569 Hoses 

BDI APPROVED HOSE BDI APPROVED HOSE

10041007

Description

10041007 MULTIPURPOSE AIR/WATER HOSE ; 1-1/2 AG200 BLACK EPDM

Multipurpose Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length

Part #

10041007

BDI #
25177569

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HOSE
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.50
Noun
Hose
Keyword String
Multipurpose
Product Detail
Multipurpose Hose
Product Specification
1-1/2" Inside Diameter; 2.03" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length
Long Description
Multipurpose Hose; 1-1/2" Inside Diameter; 2.03" Outside Diameter; 10" Minimum Bend Radius; Black EPDM Tube; Four Spiral Textile Cord Reinforcement; Black EPDM Cover; 200PSI Maximum Working Pressure; -40 to 212 Degree F Temperature Range; 200' Standard Length