Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12PROXTXREEL https://www.bdiexpress.com/medias/INDGATHYDHSE-PROXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMnxpbWFnZS9qcGVnfGFHWmpMMmhsT1M4eE1EUTVPRE14T0RRMk56RXdNaTlKVGtSSFFWUklXVVJJVTBWZlVGSlBXRlJmTXpBd2VETXdNQzVxY0djfGRiNjViMWU2Yjg4ZDAyNjJhNDY1NzI5ZjYzZjE2NjIyYjE3ZjcwZTk0YWU0NzY3Y2JlMWM0ZDg2ODkyNzdmY2I
23710039 Hoses 

GATES GATES

12PROXTXREEL

Description

NOT AVAILABLE IN US

Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 862 Bar Operating Pressure

Part #

46579949

BDI #
23710039

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.21
EAN
0770075787549
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
12500 PSI | 862 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
3125 PSI | 215.46 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579949
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 862 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.08 Inch | 27.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh