

GATES
GATES
1INXREEL XTREME 300 AR BLK
GATES GATES
Description
1XRL PLANT XTREME 300 AR BLACK ; NON-RETURNABLE 400FT/REEL
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
32050507
BDI #
20542091

Details
14.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INXREEL-XTREME-300-AR-BLK/p/20542091
Your Price
$ 14.42 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.27
EAN
0770075709268
Product Group - BDI
F02192
Type of Hose
Air and Multi-Purpose
Inner Material
Nitrile
Outer Material
Carboxylated Nitrile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Gasoline | kerosene | Fuel Oil Transfer
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.22.00.00
Noun
Hose
Keyword String
Multi Purpose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32050507
Weight / LBS
236
Long Description
Multi Purpose Hose; Air and Multi-Purpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Nitrile Inner Material; Carboxylated Nitrile Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh