GATES
GATES
2-3/4IN 75W ENGINE COOLANT MARINE 60PSI
GATES GATES
Description
2-3/4" 75W ENGINE COOLANT MARINE 60PSI ; COOLANT HOSE 50FT/REL
Marine; 2-3/4" Inside Diameter; 3.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
4175-0878
BDI #
18202097
Details
31.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-3-4IN-75W-ENGINE-COOLANT-MARINE-60PSI/p/18202097
Your Price
$ 31.16 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.45
EAN
0072053214321
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Industrial | Marine | Stationary Engine
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Multiple Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
50
Long Description
Marine; 2-3/4" Inside Diameter; 3.14" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Inside Diameter
2.75 Inch | 69.85 Millimeter
Outside Diameter
3.14 Inch | 79.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh