GATES
GATES
3/8IN 4230T MARINE HEATER 75PSI 500FT
GATES GATES
Description
3/8" 4230T MARINE HEATER 75PSI 500' ; COOLANT HOSE 500FT/REL
Marine; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Part #
4230-0129
BDI #
18202133
Details
2.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-8IN-4230T-MARINE-HEATER-75PSI-500FT/p/18202133
Your Price
$ 2.34 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.08
EAN
0072053651607
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Heater | Industrial
Price Unit
CARTON
Package Quantity
500FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 500 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 2.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Weight / LBS
85
Long Description
Marine; 3/8" Inside Diameter; 0.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5.2 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh